Menu Search
HAMMOND MANUFACTURING #CSBL400

Splitter Block, 400A Main Lug, (1) 600-4 or (2) 250-1/0, CU/AL, 600V, (6) 200A Branch Lug

SKU # 62398026384 Manufacturer Series: CSBL
RoHS Compliant
Block Type: Splitter
Main Lug Amps: 400
Main Lug Wire: (1) 600-4 or (2) 250-1/0
Branch Lug Amps: (6) 200A
Branch Lug Wire: (6) 3/0-14
Conductor: CU/AL
Voltage: 600V