Menu Search
HYDEL #B6

Splitter Block, 600A, (2) 600-3, CU/AL, 600V, (2) 410A

SKU # 62075798992
Block Type: Splitter
Main Lug Amps: 600
Main Lug Wire: (2) 600-3
Branch Lug Amps: (2) 410A
Branch Lug Wire: (2) 600-3/0
Conductor: CU/AL
Voltage: 600V

Splitter Blocks: Block Type - Splitter; Main Lug Amps - 600; Main Lug Wire - (2) 600-3; Branch Lug Amps - (2) 410A; Branch Lug Wire - (2) 600-3/0; Conductor - CU/AL; Voltage - 600V