Menu Search
AC DANDY PRODUCTS #DPS225-3

Distribution Splitter Box, Steel, 600VAC 225A, 3 Wire

SKU # 40003699992 Manufacturer Series: DPS
Type: Distribution Splitter Box
Enclosure Material: Steel
Enclosure Finish: Galvanized
Enclosure Rating: NEMA 3R
Rating - Volts: 600V AC
Number of Wires: 3
Rating - Amps: 225
Length: 14 in.
Width: 11 in.
Depth: 4 in.
Wire Capacity: (1) 300-6, (6) 2/0-14
Knockouts: Sides/Ends
Weight: 11 lb.

Splitter Troughs and Boxes: Type - Distribution Splitter Box; Enclosure Material - Steel; Enclosure Finish - Galvanized; Enclosure Rating - NEMA 3R; Rating - Volts - 600VAC; Number of Wires - 3; Rating - Amps - 225; Size - Length - 14.00 in; Size - Width - 11.00 in; Size - Depth - 4.00 in; Wire Capacity - (1) 300-6, (6) 2/0-14; Knockouts - Sides/Ends; Weight - 11.00 lb; Manufacturer Series - DPS