(0)

AC DANDY PRODUCTS #DS3R-3-400-72

Distribution Splitter Trough, Steel, 600VAC 3 Wire

SKU: 40003600003
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Distribution Splitter Trough
Enclosure Material: Steel
Enclosure Finish: Gray
Enclosure Rating: EEMAC/NEMA 3R
Rating - Volts: 600V AC
Number of Wires: 3
Manufacturer Series: DS3R-3
Description
Splitter Troughs and Boxes: Type - Distribution Splitter Trough; Enclosure Material - Steel; Enclosure Finish - Gray; Enclosure Rating - EEMAC/NEMA 3R; Rating - Volts - 600VAC; Number of Wires - 3; Additional Information - 3 Pole; Manufacturer Series - DS3R-3
Additional Info: 3 Pole