Menu Search
ACE MANUFACTURING METALS #3S600604W

Distribution Splitter Trough, Mild Steel, 600A, 4 Wire

SKU # 62100498988
Type: Distribution Splitter Trough
Enclosure Material: Mild Steel
Enclosure Finish: Gray
Enclosure Rating: EEMAC/CEMA 3R
Number of Wires: 4
Rating - Amps: 600
Length: 60 in.
Width: 12 in.
Depth: 7 in.

Splitter Troughs and Boxes: Type - Distribution Splitter Trough; Enclosure Material - Mild Steel; Enclosure Finish - Gray; Enclosure Rating - EEMAC/CEMA 3R; Number of Wires - 4; Rating - Amps - 600; Size - Length - 60.00 in; Size - Width - 12.00 in; Size - Depth - 7.00 in