Splitter Troughs and Boxes: Type - Distribution Splitter Trough; Enclosure Material - Steel; Enclosure Finish - Gray; Enclosure Rating - EEMAC/NEMA 3R; Rating - Volts - 600VAC; Number of Wires - 4; Additional Information - 3 Pole, ASA 61 Cover; Manufacturer Series - DS3R-4
Additional Info: 3 Pole, ASA 61 Cover