Menu Search
ACE MANUFACTURING METALS #APS-400-4W

ACE Splitter Box, 400A, 4 Wires, Galvanized Steel

SKU # 42044099973
Type: Splitter Box
Enclosure Material: Galvanized Steel
Enclosure Finish: Non-Painted
Enclosure Rating: EEMAC/CEMA 3R
Number of Wires: 4
Rating - Amps: 400A
Length: 20 in.
Width: 16 in.
Depth: 7 in.
Wire Capacity: (1) 4 AWG-600 MCM or (2) 1/0 AWG-250 MCM (Main), (6) 6-3/0 AWG (Branch)

ACE APS-400-4W SPLITTERBOX