The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
ACE MANUFACTURING METALS #3S-225-36-4W

ACE Splitter Trough, 225A, 4 Wires, Mild Steel

SKU # 42044099995
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Splitter Trough
Enclosure Material: Mild Steel
Enclosure Finish: Gray Powder Paint
Enclosure Rating: EEMAC/CEMA 3R
Number of Wires: 4
Rating - Amps: 225A
Length: 36 in.
Width: 10 in.
Depth: 6 in.
Wire Capacity: (1) 14-1/0 AWG (Main), (6) 6-3/0 AWG (Branch)

ACE 3S-225-36-4W NEMA3SPLITTER36I