Menu Search
ACE MANUFACTURING METALS #3S-225-48-4W

ACE Splitter Trough, 225A, 4 Wires, Mild Steel

SKU # 42044099994
Type: Splitter Trough
Enclosure Material: Mild Steel
Enclosure Finish: Gray Powder Paint
Enclosure Rating: EEMAC/CEMA 3R
Number of Wires: 4
Rating - Amps: 225A
Length: 48 in.
Width: 10 in.
Depth: 6 in.
Wire Capacity: (1) 6 AWG-300 MCM (Main), (6) 6-3/0 AWG (Branch)

ACE 3S-225-48-4W NEMA3SPLITTER48I