Menu Search
BEL PRODUCTS #B203

Distribution Splitter Box, Steel, 600VAC 225A, 3 Wire

SKU # 62169110250 Manufacturer Series: B
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Splitter Box
Enclosure Material: Steel
Enclosure Material Thickness: 16 Gauge
Enclosure Finish: Gray
Enclosure Rating: NEMA 1
Rating - Volts: 600V AC
Number of Wires: 3
Rating - Amps: 225
Length: 18 in.
Width: 12 in.
Depth: 5 in.
Knockouts: Sides/Ends
Weight: 16 lb.

Splitter Troughs and Boxes: Type - Distribution Splitter Box; Enclosure Material - Steel; Enclosure Material Thickness - 16 Gauge; Enclosure Finish - Gray; Enclosure Rating - NEMA 1; Rating - Volts - 600VAC; Number of Wires - 3; Rating - Amps - 225; Size - Length - 18.00 in; Size - Width - 12.00 in; Size - Depth - 5.00 in; Knockouts - Sides/Ends; Weight - 16.00 lb; Manufacturer Series - B