Menu Search
Splitter Troughs and Boxes Distribution Splitter Box, Steel, 600VAC 70A, 3 Wire
BEL PRODUCTS #B73

Distribution Splitter Box, Steel, 600VAC 70A, 3 Wire

SKU # 62169110210 Manufacturer Series: B
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Distribution Splitter Box
Enclosure Material: Steel
Enclosure Material Thickness: 16 Gauge
Enclosure Finish: Gray
Enclosure Rating: NEMA 1
Rating - Volts: 600V AC
Number of Wires: 3
Rating - Amps: 70
Length: 12 in.
Width: 10 in.
Depth: 4 in.
Knockouts: Sides/Ends
Weight: 9 lb.

Splitter Troughs and Boxes: Type - Distribution Splitter Box; Enclosure Material - Steel; Enclosure Material Thickness - 16 Gauge; Enclosure Finish - Gray; Enclosure Rating - NEMA 1; Rating - Volts - 600VAC; Number of Wires - 3; Rating - Amps - 70; Size - Length - 12.00 in; Size - Width - 10.00 in; Size - Depth - 4.00 in; Knockouts - Sides/Ends; Weight - 9.00 lb; Manufacturer Series - B