Menu Search
BEL PRODUCTS #FT3203

Distribution Splitter Trough, 600VAC, 225A, 3 Wires

SKU # 62169147010
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Splitter Trough
Enclosure Material: Steel
Enclosure Material Thickness: 16 Gauge
Enclosure Finish: Gray
Enclosure Rating: NEMA 4, 12
Rating - Volts: 600V AC
Number of Wires: 3
Rating - Amps: 225A
Length: 36 in.
Width: 10 in.
Depth: 6 in.
Weight: 43 lb.

Trough; Distribution Splitter; 600VAC; 225A; 3 Wires; NEMA 4, 12 Enclosure; 36.00 in. Length x 10.00 in. Width x 6.00 in. Depth; 43 lb