You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BEL PRODUCTS #T2103

Distribution Splitter Trough, Steel, 600VAC 125A, 3 Wire

SKU # 62169111120 Manufacturer Series: T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Splitter Trough
Enclosure Material: Steel
Enclosure Material Thickness: 16 Gauge
Enclosure Finish: Gray
Enclosure Rating: NEMA 1
Rating - Volts: 600V AC
Number of Wires: 3
Rating - Amps: 125
Length: 24 in.
Width: 6 in.
Depth: 4 in.
Knockouts: Sides/Ends
Weight: 12 lb.

Splitter Troughs and Boxes: Type - Distribution Splitter Trough; Enclosure Material - Steel; Enclosure Material Thickness - 16 Gauge; Enclosure Finish - Gray; Enclosure Rating - NEMA 1; Rating - Volts - 600VAC; Number of Wires - 3; Rating - Amps - 125; Size - Length - 24.00 in; Size - Width - 6.00 in; Size - Depth - 4.00 in; Knockouts - Sides/Ends; Weight - 12.00 lb; Manufacturer Series - T