Menu Search
BEL PRODUCTS #T4104

Distribution Splitter Trough, Steel, 600VAC 125A, 4 Wire

SKU # 62169111240 Manufacturer Series: T
Type: Distribution Splitter Trough
Enclosure Material: Steel
Enclosure Material Thickness: 16 Gauge
Enclosure Finish: Gray
Enclosure Rating: NEMA 1
Rating - Volts: 600V AC
Number of Wires: 4
Rating - Amps: 125
Length: 48 in.
Width: 6 in.
Depth: 4 in.
Knockouts: Sides/Ends
Weight: 21 lb.

Splitter Troughs and Boxes: Type - Distribution Splitter Trough; Enclosure Material - Steel; Enclosure Material Thickness - 16 Gauge; Enclosure Finish - Gray; Enclosure Rating - NEMA 1; Rating - Volts - 600VAC; Number of Wires - 4; Rating - Amps - 125; Size - Length - 48.00 in; Size - Width - 6.00 in; Size - Depth - 4.00 in; Knockouts - Sides/Ends; Weight - 21.00 lb; Manufacturer Series - T