Menu Search
BEL PRODUCTS #T4204

Distribution Splitter Trough, Steel, 600VAC 225A, 4 Wire

SKU # 62169111260 Manufacturer Series: T
Type: Distribution Splitter Trough
Enclosure Material: Steel
Enclosure Material Thickness: 16 Gauge
Enclosure Finish: Gray
Enclosure Rating: NEMA 1
Rating - Volts: 600V AC
Number of Wires: 4
Rating - Amps: 225
Length: 48 in.
Width: 8 in.
Depth: 5 in.
Knockouts: Sides/Ends
Weight: 27 lb.

Splitter Troughs and Boxes: Type - Distribution Splitter Trough; Enclosure Material - Steel; Enclosure Material Thickness - 16 Gauge; Enclosure Finish - Gray; Enclosure Rating - NEMA 1; Rating - Volts - 600VAC; Number of Wires - 4; Rating - Amps - 225; Size - Length - 48.00 in; Size - Width - 8.00 in; Size - Depth - 5.00 in; Knockouts - Sides/Ends; Weight - 27.00 lb; Manufacturer Series - T