Menu Search
BEL PRODUCTS #T3403

Distribution Splitter Trough, Steel, 600VAC 400A, 3 Wire

SKU # 62169111200 Manufacturer Series: T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Splitter Trough
Enclosure Material: Steel
Enclosure Material Thickness: 16 Gauge
Enclosure Finish: Gray
Enclosure Rating: NEMA 1
Rating - Volts: 600V AC
Number of Wires: 3
Rating - Amps: 400
Length: 36 in.
Width: 10 in.
Depth: 6 in.
Knockouts: Sides/Ends
Weight: 35 lb.

Splitter Troughs and Boxes: Type - Distribution Splitter Trough; Enclosure Material - Steel; Enclosure Material Thickness - 16 Gauge; Enclosure Finish - Gray; Enclosure Rating - NEMA 1; Rating - Volts - 600VAC; Number of Wires - 3; Rating - Amps - 400; Size - Length - 36.00 in; Size - Width - 10.00 in; Size - Depth - 6.00 in; Knockouts - Sides/Ends; Weight - 35.00 lb; Manufacturer Series - T