Menu Search
BEL PRODUCTS #T5404

Distribution Splitter Trough, Steel, 600VAC 400A, 4 Wire

SKU # 62169111360 Manufacturer Series: T
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Splitter Trough
Enclosure Material: Steel
Enclosure Material Thickness: 16 Gauge
Enclosure Finish: Gray
Enclosure Rating: NEMA 1
Rating - Volts: 600V AC
Number of Wires: 4
Rating - Amps: 400
Length: 60 in.
Width: 10 in.
Depth: 6 in.
Knockouts: Sides/Ends
Weight: 58 lb.

Splitter Troughs and Boxes: Type - Distribution Splitter Trough; Enclosure Material - Steel; Enclosure Material Thickness - 16 Gauge; Enclosure Finish - Gray; Enclosure Rating - NEMA 1; Rating - Volts - 600VAC; Number of Wires - 4; Rating - Amps - 400; Size - Length - 60.00 in; Size - Width - 10.00 in; Size - Depth - 6.00 in; Knockouts - Sides/Ends; Weight - 58.00 lb; Manufacturer Series - T