Menu Search
BEL PRODUCTS #GT2466

Gutter Through, Steel, 24 in. L x 6 in. W x 6 in. D, Gray Enclosure

SKU # 62169114528 Manufacturer Series: GT
Type: Distribution Gutter Through
Enclosure Material: Steel
Enclosure Material Thickness: 16 Gauge
Enclosure Finish: Gray
Enclosure Rating: NEMA 1
Length: 24 in.
Width: 6 in.
Depth: 6 in.
Knockouts: Front/Rear/Side
Weight: 11 lb.

Splitter Troughs and Boxes: Type - Distribution Gutter Through; Enclosure Material - Steel; Enclosure Material Thickness - 16 Gauge; Enclosure Finish - Gray; Enclosure Rating - NEMA 1; Size - Length - 24.00 in.; Size - Width - 6.00 in.; Size - Depth - 6.00 in.; Knockouts - Front/Rear/Side; Weight - 11.00 lb; Manufacturer Series - GT