You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BEL PRODUCTS #B604

Splitter Box, 600V, 600A, 4W, Steel, 30 in. L x 24 in. W x 7 in. D

SKU # 62169110300 Manufacturer Series: B
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Splitter Box
Enclosure Material: Steel
Enclosure Material Thickness: 16 Gauge
Enclosure Finish: Gray
Enclosure Rating: NEMA 1
Rating - Volts: 600V
Number of Wires: 4
Rating - Amps: 600
Length: 30 in.
Width: 24 in.
Depth: 7 in.
Weight: 63 lb.

Splitter Troughs and Boxes: Type - Distribution Splitter Box; Enclosure Material - Steel; Enclosure Material Thickness - 16 Gauge; Enclosure Finish - Gray; Enclosure Rating - NEMA 1; Rating - Volts - 600V; Number of Wires - 4; Rating - Amps - 600; Size - Length - 30.00 in.; Size - Width - 24.00 in.; Size - Depth - 7.00 in.; Weight - 63.00 lb; Manufacturer Series - B