Menu Search
BEL PRODUCTS #T2200

Splitter Trough, 600VAC, 200 A, Steel, 16 Gauge Thick, 24 in. L, Gray Enclosure

SKU # 62169111470 Manufacturer Series: Series T
Type: Distribution Splitter Trough
Enclosure Material: Steel
Enclosure Material Thickness: 16 Gauge
Enclosure Finish: Gray
Enclosure Rating: EEMAC/NEMA 1
Rating - Volts: 600V AC
Rating - Amps: 200
Length: 24 in.

Splitter Troughs and Boxes: Type - Distribution Splitter Trough; Enclosure Material - Steel; Enclosure Material Thickness - 16 Gauge; Enclosure Finish - Gray; Enclosure Rating - EEMAC/NEMA 1; Rating - Volts - 600VAC; Rating - Amps - 200; Size - Length - 24.00 in.; Manufacturer Series - Series T