Menu Search
BEL PRODUCTS #FT2100

Trough, Distribution Splitter; 600VAC; 125 A; Steel; 16 Gauge Thick; LxWxD: 24 x 6 x 5 in.

SKU # 62169146960 Manufacturer Series: Series FT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Splitter Trough
Enclosure Material: Steel
Enclosure Material Thickness: 16 Gauge
Enclosure Finish: Gray
Enclosure Rating: EEMAC/NEMA 4, 12
Rating - Volts: 600V AC
Rating - Amps: 125
Length: 24 in.
Width: 6 in.
Depth: 5 in.

Splitter Troughs and Boxes: Type - Distribution Splitter Trough; Enclosure Material - Steel; Enclosure Material Thickness - 16 Gauge; Enclosure Finish - Gray; Enclosure Rating - EEMAC/NEMA 4, 12; Rating - Volts - 600VAC; Rating - Amps - 125; Size - Length - 24.00 in.; Size - Width - 6.00 in.; Size - Depth - 5.00 in.; Manufacturer Series - Series FT