Menu Search
CODE ELECTRIC PRODUCTS #PAD-WP-A-2423

Distribution Splitter Trough, 225A, 3W, Aluminum, 24 in. L

SKU # 62382598996
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Splitter Trough
Enclosure Material: Aluminum
Number of Wires: 3
Rating - Amps: 225
Length: 24 in.
Width: 8 in.
Depth: 5 in.
Wire Capacity: (1) 6-300, (6) 14-2/0

Splitter Troughs and Boxes: Type - Distribution Splitter Trough; Enclosure Material - Aluminum; Number of Wires - 3; Rating - Amps - 225; Size - Length - 24.00 in.; Size - Width - 8.00 in.; Size - Depth - 5.00 in.; Wire Capacity - (1) 6-300, (6) 14-2/0