Menu Search
HAMMOND MANUFACTURING #CSB100

Box, Distribution Splitter; 600VAC; 125A; 14 Gauge Mild Steel; LxWxD: 15 x 10 x 4 in.

SKU # 62398077945 Manufacturer Series: CSB
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Splitter Box
Enclosure Material: Mild Steel
Enclosure Material Thickness: 14 Gauge
Enclosure Finish: Gray
Enclosure Rating: NEMA 1
Rating - Volts: 600V AC
Rating - Amps: 125
Length: 15 in.
Width: 10 in.
Depth: 4 in.
Knockouts: Sides

Additional Info: Hinged Door with Screw, IEC 60529, IP20