Menu Search
HAMMOND MANUFACTURING #CN4SB103

Distribution Splitter Box, 600VAC, 125A, 3W, 16 Guage Mild Steel, 15 in. L x 10 in. W x 5 in. D

SKU # 62398002241 Manufacturer Series: CN4SB
RoHS Compliant
Type: Distribution Splitter Box
Enclosure Material: Mild Steel
Enclosure Material Thickness: 16 Gauge
Enclosure Finish: Gray
Enclosure Rating: NEMA 4/3R
Rating - Volts: 600V AC
Number of Wires: 3
Rating - Amps: 125
Length: 15 in.
Width: 10 in.
Depth: 5 in.

Additional Info: No of Latches: 2, No of Hinges: 3, IEC 60529, IP66