Menu Search
HAMMOND MANUFACTURING #CN4SB203

Distribution Splitter Box, 600VAC, 225A, 3W, 16 Guage Mild Steel, 18 in. L x 12 in. W x 5 in. D

SKU # 62398002243 Manufacturer Series: CN4SB
RoHS Compliant
Type: Distribution Splitter Box
Enclosure Material: Mild Steel
Enclosure Material Thickness: 16 Gauge
Enclosure Finish: Gray
Enclosure Rating: NEMA 4/3R
Rating - Volts: 600V AC
Number of Wires: 3
Rating - Amps: 225
Length: 18 in.
Width: 12 in.
Depth: 5 in.

Additional Info: No of Latches: 1, No of Hinges: 2, IEC 60529, IP66