Menu Search
HAMMOND MANUFACTURING #CN4SB403

Distribution Splitter Box, 600VAC, 400A, 3W, 16 Guage Mild Steel, 24 in. L x 17 in. W x 6 in. D

SKU # 62398002245 Manufacturer Series: CN4SB
RoHS Compliant
Type: Distribution Splitter Box
Enclosure Material: Mild Steel
Enclosure Material Thickness: 16 Gauge
Enclosure Finish: Gray
Enclosure Rating: NEMA 4/3R
Rating - Volts: 600V AC
Number of Wires: 3
Rating - Amps: 400
Length: 24 in.
Width: 17 in.
Depth: 6 in.

Additional Info: No of Latches: 1, No of Hinges: 2, IEC 60529, IP66