Menu Search
HAMMOND MANUFACTURING #CSB204

Distribution Splitter Box, Mild Steel, 600VAC 225A, 4 Wire

SKU # 62398026378 Manufacturer Series: CBS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Splitter Box
Enclosure Material: Mild Steel
Enclosure Material Thickness: 14/16 Gauge
Enclosure Finish: Gray
Enclosure Rating: NEMA 1
Rating - Volts: 600V AC
Number of Wires: 4
Rating - Amps: 225
Length: 18 in.
Width: 12 in.
Depth: 5 in.

Additional Info: IP20, Hinged Door with Screw