Menu Search
HAMMOND MANUFACTURING #CST3104

Distribution Splitter Trough, Steel, 600VAC 125A, 4 Wire

SKU # 62398026356 Manufacturer Series: CST
RoHS Compliant
Type: Distribution Splitter Trough
Enclosure Material: Steel
Enclosure Material Thickness: 16 Gauge
Enclosure Finish: Gray
Enclosure Rating: NEMA 1
Rating - Volts: 600V AC
Number of Wires: 4
Rating - Amps: 125
Length: 36 in.
Width: 6 in.
Depth: 4 in.
Wire Capacity: (1) 1/0-14, (6) 2-14
Knockouts: Sides/Ends
Weight: 17 lb.