Menu Search
HAMMOND MANUFACTURING #CST4204

Distribution Splitter Trough, Steel, 600VAC 225A, 4 Wire

SKU # 62398026361 Manufacturer Series: CST
RoHS Compliant
Type: Distribution Splitter Trough
Enclosure Material: Steel
Enclosure Material Thickness: 14 Gauge
Enclosure Finish: Gray
Enclosure Rating: NEMA 1
Rating - Volts: 600V AC
Number of Wires: 4
Rating - Amps: 225
Length: 48 in.
Width: 8 in.
Depth: 5 in.
Wire Capacity: (1) 300-6, (6) 2/0-14
Knockouts: Sides/Ends
Weight: 27 lb.