Menu Search
HAMMOND MANUFACTURING #CST6604

Distribution Splitter Trough, Steel, 600VAC 600A, 4 Wire

SKU # 62398026369 Manufacturer Series: CST
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Splitter Trough
Enclosure Material: Steel
Enclosure Material Thickness: 14 Gauge
Enclosure Finish: Gray
Enclosure Rating: NEMA 1
Rating - Volts: 600V AC
Number of Wires: 4
Rating - Amps: 600
Length: 72 in.
Width: 10 in.
Depth: 6 in.
Wire Capacity: (2) 600-3/0 or (4) 250-1/0, (6) 3/0-14
Knockouts: Sides/Ends
Weight: 62 lb.