You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #CSB600

Splitter Box, 600A (CU)/574A (AL), Mild Steel, 30 in. L

SKU # 62398077948 Manufacturer Series: CSB
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Splitter Box
Enclosure Material: Mild Steel
Enclosure Material Thickness: 14 Gauge
Enclosure Finish: Powder Coated Gray (ANSI 61)
Enclosure Rating: NEMA 1
Rating - Amps: 600A (CU)/574A (AL)
Length: 30 in.
Width: 24 in.
Depth: 7 in.
Knockouts: Sides