Menu Search
HAMMOND MANUFACTURING #CN4ST374

Splitter Trough, 70A (CU)/70A (AL), 4 Wires, Steel

SKU # 62398002208 Manufacturer Series: CN4ST
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Splitter Trough
Enclosure Material: Steel
Enclosure Material Thickness: 16 Gauge
Enclosure Finish: Powder Coated Gray (ANSI 61)
Enclosure Rating: NEMA 3R, 4, 12
Number of Wires: 4
Rating - Amps: 70A (CU)/70A (AL)
Length: 36 in.
Width: 6 in.
Depth: 5 in.