Menu Search
HAMMOND MANUFACTURING #CN4ST3103

Trough, Distribution Splitter; 600VAC; 125A; 3W; 16 Gauge Steel; LxWxD: 36 x 6 x 5 in.

SKU # 62398002211 Manufacturer Series: CN4ST
RoHS Compliant
Type: Distribution Splitter Trough
Enclosure Material: Mild Steel
Enclosure Material Thickness: 16 Gauge
Enclosure Finish: Gray
Enclosure Rating: NEMA 4/3R
Rating - Volts: 600V AC
Number of Wires: 3
Rating - Amps: 125
Length: 36 in.
Width: 6 in.
Depth: 5 in.

Additional Info: No of Latches: 2, No of Hinges: 3, IEC 60529, IP66