Menu Search
HAMMOND MANUFACTURING #CN4ST6104

Trough, Distribution Splitter; 600VAC; 125A; 4W; 14 Gauge Steel; LxWxD: 72 x 8 x 6 in.

SKU # 62398002216 Manufacturer Series: CN4ST
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Splitter Trough
Enclosure Material: Mild Steel
Enclosure Material Thickness: 14 Gauge
Enclosure Finish: Gray
Enclosure Rating: NEMA 4/3R
Rating - Volts: 600V AC
Number of Wires: 4
Rating - Amps: 125
Length: 72 in.
Width: 8 in.
Depth: 6 in.

Additional Info: No of Latches: 4, No of Hinges: 4, IEC 60529, IP66