Menu Search
HAMMOND MANUFACTURING #CST2203

Trough, Distribution Splitter; 600VAC; 225A; 3W; 14 Gauge Steel; LxWxD: 24 x 8 x 5 in.

SKU # 62398026338 Manufacturer Series: CST
RoHS Compliant
Type: Distribution Splitter Trough
Enclosure Material: Mild Steel
Enclosure Material Thickness: 14 Gauge
Enclosure Finish: Gray
Enclosure Rating: NEMA 1
Rating - Volts: 600V AC
Number of Wires: 3
Rating - Amps: 225
Length: 24 in.
Width: 8 in.
Depth: 5 in.
Knockouts: Sides

Additional Info: Hinged Door with Screw, IEC 60529, IP20