Menu Search
HAMMOND MANUFACTURING #CST6400

Trough, Distribution Splitter; 600VAC; 400A; 14 Gauge Steel; LxWxD: 72 x 10 x 6 in.

SKU # 62398077943 Manufacturer Series: CST
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Splitter Trough
Enclosure Material: Mild Steel
Enclosure Material Thickness: 14 Gauge
Enclosure Finish: Gray
Enclosure Rating: NEMA 1
Rating - Volts: 600V AC
Rating - Amps: 400
Length: 72 in.
Width: 10 in.
Depth: 6 in.
Knockouts: Sides

Additional Info: Hinged Door with Screw, IEC 60529, IP20