Menu Search
HAMMOND MANUFACTURING #CST374

Trough, Distribution Splitter; 600VAC; 70A; 4W; 14 Gauge Steel; LxWxD: 36 x 6 x 4 in.

SKU # 62398026353 Manufacturer Series: CST
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Splitter Trough
Enclosure Material: Mild Steel
Enclosure Material Thickness: 14 Gauge
Enclosure Finish: Gray
Enclosure Rating: NEMA 1
Rating - Volts: 600V AC
Number of Wires: 4
Rating - Amps: 70
Length: 36 in.
Width: 6 in.
Depth: 4 in.
Knockouts: Sides

Additional Info: Hinged Door with Screw, IEC 60529, IP20