Menu Search
HAMMOND MANUFACTURING #CST3100

Trough, Splitter, 125 A, 600 VAC

SKU # 62398077932 Manufacturer Series: CST
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Empty Splitter Trough
Enclosure Material: Steel
Enclosure Material Thickness: 16 Gauge
Enclosure Finish: Gray
Enclosure Rating: NEMA 1
Rating - Volts: 600V AC
Rating - Amps: 125
Length: 36 in.
Width: 6 in.
Depth: 4 in.
Knockouts: Sides/Ends