Menu Search
HAMMOND MANUFACTURING #CST4100

Trough, Splitter, 125 A, 600 VAC

SKU # 62398077933 Manufacturer Series: CST
RoHS Compliant
Type: Empty Splitter Trough
Enclosure Material: Steel
Enclosure Material Thickness: 16 Gauge
Enclosure Finish: Gray
Enclosure Rating: NEMA 1
Rating - Volts: 600V AC
Rating - Amps: 125
Length: 48 in.
Width: 6 in.
Depth: 4 in.
Knockouts: Sides/Ends