Menu Search
HAMMOND MANUFACTURING #CST2100

Trough, Splitter, Empty, NEMA 1, 125 A

SKU # 62398077931 Manufacturer Series: CST
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Empty Splitter Trough
Enclosure Material: Steel
Enclosure Material Thickness: 16 Gauge
Enclosure Finish: Gray
Enclosure Rating: NEMA 1
Rating - Volts: 600V AC
Rating - Amps: 125
Length: 24 in.
Width: 6 in.
Depth: 4 in.
Knockouts: Sides/Ends

Splitter Troughs and Boxes: Type - Empty Splitter Trough; Enclosure Material - Steel; Enclosure Material Thickness - 16 Gauge; Enclosure Finish - Gray; Enclosure Rating - NEMA 1; Rating - Volts - 600VAC; Rating - Amps - 125; Size - Length - 24.00 in; Size - Width - 6.00 in; Size - Depth - 4.00 in; Knockouts - Sides/Ends; Manufacturer Series - CST