Menu Search
MISC- SERVICE WIRE #VSBA-225-3W

Trailer Box, 600V, 225A, Aluminum, 14 in. L

SKU # 82147111345 Manufacturer Series: Series VSB
Type: Trailer Box
Enclosure Material: Aluminum
Enclosure Rating: NEMA 3R
Rating - Volts: 600V
Rating - Amps: 225A
Length: 14 in.
Width: 11 in.
Depth: 6 in.
Wire Capacity: (1) 6 AWG-300 MCM (Main), (6) 14-2/0 AWG (Branch)