Menu Search
HYDEL #355WSPG

Spool Insulator, 5/8 in. Hole, Porcelain, Wet Process, 3-1/8 in. Dia x 3 in. L

SKU # 62075710872
Insulator Type: Spool
Material: Porcelain, Wet Process
Hole Size: 5/8 in.
Diameter x Length: 3-1/8 x 3 in.
ANSI Class: 53-2
Low Freq. Flash Over Dry: 25kV
Low Freq. Flash Over Wet Vert/​Horiz: 12/15kV
Lb/​C: 126
Package Quantity: 50

Spools: Insulator Type - Spool; Material - Porcelain, Wet Process; Hole Size - 5/8 in.; Diameter x Length - 3-1/8 in. x 3 in.; ANSI Class - 53-2; Low Freq. Flash Over Dry - 25kV; Low Freq. Flash Over Wet Vert/Horiz - 12/15kV; Lb/C - 126; Package Quantity - 50; Additional Information - 50 in. Minimum Pin Height

Additional Info: 50 in. Minimum Pin Height