(0)

MICROELECTRIC #IB135

Insulator, Spool, 13/16 in. Hole, 50/Pack

SKU: 62487100745
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Insulator Type: Spool
Hole Size: 13/16
Diameter x Length: 3.00" x 3.00"
ANSI Class: Not Rated
Lb/C: 115
Package Quantity: 50
Description
Spools: Insulator Type - Spool; Hole Size - 13/16; Diameter x Length - 3.00" x 3.00"; ANSI Class - Not Rated; Lb/C - 115; Package Quantity - 50