Menu Search
MICROELECTRIC #AU427

Spool, w/Clevis Porcelain, Wet Process

SKU # 62487100757
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Insulator Type: Spool, w/Clevis
Material: Porcelain, Wet Process
Hole Size: 13/16 in.
Diameter x Length: 3.00" x 3.00"
ANSI Class: Not Rated
Lb/​C: 250
Package Quantity: 10

Spools: Insulator Type - Spool, w/Clevis; Material - Porcelain, Wet Process; Hole Size - 13/16; Diameter x Length - 3.00" x 3.00"; ANSI Class - Not Rated; Lb/C - 250; Package Quantity - 10