Menu Search
INTERMATIC #FF32H

Auto Off Timer Without Hold, 2-Hr, SPDT, 20A at 125V/10A at 250V Contacts, Brushed Metal Finish

SKU # 07827518422 Manufacturer Series: FF
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Commercial Spring Wound Timer
Time Cycle: 2-Hr
Operation: Without Hold
Color: Aluminum with White Knob
Switch: SPDT
Contacts: 20A at 125V 10A at 250V
Mounting: Flush 1G, Aluminum Plate Included

INT FF32H 2HR-SPRINGWOUND-TIMER

Additional Info: N.C. Contacts can be used for "Reverse Action"