The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
INTERMATIC #FD30MHW

Decorator Spring Wound Timer 30-Min SPST

SKU # 07827518559 Manufacturer Series: FD
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Decorator Spring Wound Timer
Time Cycle: 30-Min
Operation: With Hold
Color: White
Switch: SPST
Contacts: 20A at 125V 10A at 250V
Mounting: Flush 1G, (Decorator or Toggle Plate)