Menu Search
INTERMATIC #FD30MWC

Decorator Spring Wound Timer 30-Min SPST

SKU # 07827500504 Manufacturer Series: FD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Decorator Spring Wound Timer
Time Cycle: 30-Min
Operation: Without Hold
Color: White
Switch: SPST
Contacts: 20A at 125V 10A at 250V
Mounting: Flush 1G, (Decorator or Toggle Plate)