Menu Search
LEGRAND - PASS & SEYMOUR #97030-W

Decorator Spring Wound Timer 30-Min SPST

SKU # 78500797033 Manufacturer Series: Sierraplex
Switch Type: Decorator Spring Wound Timer
Time Cycle: 30-Min
Operation: Without Hold
Color: White
Switch: SPST
Contacts: 20A at 125V 10A at 250V
Mounting: Flush 1G, (Decorator Plate)