Menu Search
TORK #C560M

Commercial Spring Wound Timer 60-Min SPST

SKU # 78626115505
Switch Type: Commercial Spring Wound Timer
Time Cycle: 60-Min
Operation: Without Hold
Color: Gray with Black Knob
Switch: SPST
Contacts: 20A at 125V 10A at 250V
Mounting: Flush 1G, Metal Plate Included