Menu Search
TORK #A515MW

Decorator Spring Wound Timer 15-Min SPST

SKU # 78626115113 Manufacturer Series: A500
Switch Type: Decorator Spring Wound Timer
Time Cycle: 15-Min
Operation: Without Hold
Color: White
Switch: SPST
Contacts: 20A at 125V 10A at 250V
Mounting: Flush 1G, (Decorator or Toggle Plate)